ETN HVX040A1-2A1N1B5 HVX9000 IS Dri

Item #: 1004731

Cat #: HVX040A1-2A1N1B5

UPC: 782116217922

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX040A1-2A1N1B5 HVX9000

Overview

C-H HVX040A1-2A1N1B5 HVX9000
Also known as: 782116217922, HVX040A1-2A1N1B5, CUTHVX040A12A1N1B5

Specifications

Phase: 3
Horsepower: 40
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 114
Size: Frame 7
Volts AC Range: 208 - 240
Phase: 3
Volts AC: 230
IP/NEMA Rating: NEMA 1
Size: Frame 7
Horsepower: 40
Mounting: Surface
Amps: 114
Volts AC Range: 208 - 240