ETN HVX04024BAPGRB HVX 9000 Enclose

Item #: 1004727

Cat #: HVX04024BAPGRB

UPC: 782116589265

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589265, HVX04024BAPGRB, CUTHVX04024BAPGRB

Specifications

Volts AC: 480
Horsepower: 50
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 50
IP/NEMA Rating: NEMA 12