ETN HVX04024BAL2RB HVX 9000 Enclose

Item #: 1004715

Cat #: HVX04024BAL2RB

UPC: 782116589456

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Options: Bypass Pilot Lights for RB Bypass Options, Manual IOB Bypass Controller, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589456, HVX04024BAL2RB, CUTHVX04024BAL2RB

Specifications

Volts AC: 480
Horsepower: 40
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 40
IP/NEMA Rating: NEMA 12