ETN HVX04024BACAPF HVX 9000 Enclose

Item #: 1004712

Cat #: HVX04024BACAPF

UPC: 782116589401

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Output Contactor, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589401, HVX04024BACAPF, CUTHVX04024BACAPF

Specifications

Volts AC: 480
Horsepower: 40
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 40
IP/NEMA Rating: NEMA 12