ETN HVX04024BACAP1 HVX 9000 Enclose

Item #: 1004710

Cat #: HVX04024BACAP1

UPC: 782116589012

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589012, HVX04024BACAP1, CUTHVX04024BACAP1

Specifications

Volts AC: 480
Horsepower: 40
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 40
IP/NEMA Rating: NEMA 12