ETN HVX04024BAC2 HVX 9000 Enclosed

Item #: 1004702

Cat #: HVX04024BAC2

UPC: 782116589203

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589203, HVX04024BAC2, CUTHVX04024BAC2

Specifications

Volts AC: 480
Horsepower: 40
Amps: 61
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 61
Horsepower: 40
IP/NEMA Rating: NEMA 12