ETN HVX04022AAL2RB HVX9000 Enclosed

Item #: 1004696

Cat #: HVX04022AAL2RB

UPC: 782116545469

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 2, 40V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size - 7, 114A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 2, 40V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size - 7, 114A, Enclosure Size 2
Also known as: 782116545469, HVX04022AAL2RB, CUTHVX04022AAL2RB

Specifications

Horsepower: 40
Amps: 114
IP/NEMA Rating: NEMA 2
Horsepower: 40
IP/NEMA Rating: NEMA 2
Amps: 114