ETN HVX04022AACAP3 HVX9000 Enclosed

Item #: 1004694

Cat #: HVX04022AACAP3

UPC: 782116545438

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 2, 40V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 2, 40V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size Is 2
Also known as: 782116545438, HVX04022AACAP3, CUTHVX04022AACAP3

Specifications

Horsepower: 40
Amps: 114
IP/NEMA Rating: NEMA 2
Horsepower: 40
IP/NEMA Rating: NEMA 2
Amps: 114