ETN HVX04021AARB

Item #: 1004686

Cat #: HVX04021AARB

UPC: 782116539512

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 2, 40V, No Brake Chopper, Frame Size - 7, 114A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 2, 40V, No Brake Chopper, Frame Size - 7, 114A, Enclosure Size Is 2
Also known as: 782116539512, HVX04021AARB, CUTHVX04021AARB

Specifications

Horsepower: 40
Amps: 114
IP/NEMA Rating: NEMA 2
Horsepower: 40
IP/NEMA Rating: NEMA 2
Amps: 114