ETN HVX04021AAP3RB HVX9000 Enclosed

Item #: 1004685

Cat #: HVX04021AAP3RB

UPC: 782116539505

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA - 2, 40V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA - 2, 40V, No Brake Chopper, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size Is 2
Also known as: 782116539505, HVX04021AAP3RB, CUTHVX04021AAP3RB

Specifications

Horsepower: 40
Amps: 114
IP/NEMA Rating: NEMA 2
Horsepower: 40
IP/NEMA Rating: NEMA 2
Amps: 114