ETN HVX04021AAC2P3 HVX9000 Enclosed

Item #: 1004675

Cat #: HVX04021AAC2P3

UPC: 782116539369

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA - 2, 40V, No Brake Chopper, Communication- OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA - 2, 40V, No Brake Chopper, Communication- OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size is 2
Also known as: 782116539369, HVX04021AAC2P3, CUTHVX04021AAC2P3

Specifications

Horsepower: 40
Amps: 114
IP/NEMA Rating: NEMA 2
Horsepower: 40
IP/NEMA Rating: NEMA 2
Amps: 114