ETN HVX04014BAP3PG HVX 9000 Enclose

Item #: 1004666

Cat #: HVX04014BAP3PG

UPC: 782116589708

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Input Line Fuses (200 kAIC), MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Power: Input Line Fuses (200 kAIC), MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589708, HVX04014BAP3PG, CUTHVX04014BAP3PG

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 61