ETN HVX04014BACAPG HVX 9000 Enclose

Item #: 1004657

Cat #: HVX04014BACAPG

UPC: 782116589548

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589548, HVX04014BACAPG, CUTHVX04014BACAPG

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 61