ETN HVX04014BACAP3 HVX 9000 Enclose

Item #: 1004655

Cat #: HVX04014BACAP3

UPC: 782116589913

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Line Fuses (200 kAIC), Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589913, HVX04014BACAP3, CUTHVX04014BACAP3

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 61