ETN HVX04014BACA HVX 9000 Enclosed

Item #: 1004653

Cat #: HVX04014BACA

UPC: 782116589975

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589975, HVX04014BACA, CUTHVX04014BACA

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 61