ETN HVX04014BAC2P1 HVX 9000 Enclose

Item #: 1004648

Cat #: HVX04014BAC2P1

UPC: 782116589807

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589807, HVX04014BAC2P1, CUTHVX04014BAC2P1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 61
Size: Frame 6
Phase: 3
Horsepower: 40
IP/NEMA Rating: NEMA 1
Size: Frame 6
Volts AC: 480
Mounting: Surface
Amps: 61