ETN HVX04014BAC2 HVX 9000 Enclosed

Item #: 1004647

Cat #: HVX04014BAC2

UPC: 782116589791

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 61A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 61A, Enclosure Size 1
Also known as: 782116589791, HVX04014BAC2, CUTHVX04014BAC2

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 61
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 61