ETN HVX04012AAP1P3 HVX9000 Enclosed

Item #: 1004643

Cat #: HVX04012AAP1P3

UPC: 782116545285

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 114A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 230V, No Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 114A, Enclosure Size 2
Also known as: 782116545285, HVX04012AAP1P3, CUTHVX04012AAP1P3

Specifications

Phase: 3
Horsepower: 40
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 114
Size: Frame 7
Phase: 3
Volts AC: 230
IP/NEMA Rating: NEMA 1
Size: Frame 7
Horsepower: 40
Mounting: Surface
Amps: 114