ETN HVX04012AACA HVX9000 Enclosed D

Item #: 1004637

Cat #: HVX04012AACA

UPC: 782116545193

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 114A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 114A, Enclosure Size Is 2
Also known as: 782116545193, HVX04012AACA, CUTHVX04012AACA

Specifications

Horsepower: 40
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 114
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 114