ETN HVX04012AAC2P3 HVX9000 Enclosed

Item #: 1004635

Cat #: HVX04012AAC2P3

UPC: 782116545162

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size is 2
Also known as: 782116545162, HVX04012AAC2P3, CUTHVX04012AAC2P3

Specifications

Horsepower: 40
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 114
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 114