ETN HVX04011AAL2RB HVX9000 Enclosed

Item #: 1004627

Cat #: HVX04011AAL2RB

UPC: 782116539260

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 208V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 7, 114A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 208V, No Brake Chopper, Options: Bypass Pilot Lights For RA Bypass Option, Frame Size 7, 114A, Enclosure Size 2
Also known as: 782116539260, HVX04011AAL2RB, CUTHVX04011AAL2RB

Specifications

Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 114
Horsepower: 40
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 114