ETN HVX04011AACAP3 HVX9000 Enclosed

Item #: 1004625

Cat #: HVX04011AACAP3

UPC: 782116539239

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size is 2

Overview

Eaton HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 114A, Enclosure Size is 2
Also known as: 782116539239, HVX04011AACAP3, CUTHVX04011AACAP3

Specifications

Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 114
Horsepower: 40
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 114