ETN HVX04011AACAP1 HVX9000 Enclosed

Item #: 1004624

Cat #: HVX04011AACAP1

UPC: 782116539215

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 114A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 40 hp, NEMA 1, 208V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size 7, 114A, Enclosure Size 2
Also known as: 782116539215, HVX04011AACAP1, CUTHVX04011AACAP1

Specifications

Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 114
Horsepower: 40
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 114