ETN HVX030A2-4A1B1C4 HVX9000 IS Dri

Item #: 1004612

Cat #: HVX030A2-4A1B1C4

UPC: 782116210671

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 30 hp, Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Communication: LonWorks, Frame Size 6, 46A

Overview

HVX 9000 IS Drive-Standard, 30 hp, Software, NEMA 12, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Communication: LonWorks, Frame Size 6, 46A
Also known as: 782116210671, HVX030A2-4A1B1C4, CUTHVX030A24A1B1C4

Specifications

Volts AC: 480
Horsepower: 40
Amps: 46
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 46
Horsepower: 40
IP/NEMA Rating: NEMA 12