ETN HVX030A2-2A1N1C2 HVX9000 IS Dri

Item #: 1004594

Cat #: HVX030A2-2A1N1C2

UPC: 782116222001

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 30 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 7, 88A

Overview

HVX 9000 IS Drive-Standard, 30 hp, Standard Software, NEMA 12, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No Brake Chopper, Standard Boards, Communication: Modbus, Frame Size 7, 88A
Also known as: 782116222001, HVX030A2-2A1N1C2, CUTHVX030A22A1N1C2

Specifications

Horsepower: 40
Volts AC: 230
Amps: 88
IP/NEMA Rating: NEMA 12
Horsepower: 40
Amps: 88
Volts AC: 230
IP/NEMA Rating: NEMA 12