ETN HVX030A2-2A1N1B4 HVX9000 IS Dri

Item #: 1004590

Cat #: HVX030A2-2A1N1B4

UPC: 782116221745

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX030A2-2A1N1B4 HVX9000

Overview

C-H HVX030A2-2A1N1B4 HVX9000
Also known as: 782116221745, HVX030A2-2A1N1B4, CUTHVX030A22A1N1B4

Specifications

Phase: 3
Horsepower: 30
Volts AC: 230
Mounting: Surface
Amps: 88
Size: Frame 7
IP/NEMA Rating: NEMA 12
Volts AC Range: 208 - 240
Phase: 3
Volts AC: 230
Amps: 88
IP/NEMA Rating: NEMA 12
Horsepower: 30
Mounting: Surface
Size: Frame 7
Volts AC Range: 208 - 240