ETN HVX030A1-5A4N1C4 HVX9000 IS Dri

Item #: 1004583

Cat #: HVX030A1-5A4N1C4

UPC: 782116318643

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 30 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 6, 34A

Overview

HVX 9000 IS Drive-Standard, 30 hp, Standard Software, NEMA 1, 575 (525-690)V, Alpha-Numeric Keypad, Input Options: 3-Phase, AMC L, No Brake Chopper, Standard Boards, Communication: LonWorks, Frame Size 6, 34A
Also known as: 782116318643, HVX030A1-5A4N1C4, CUTHVX030A15A4N1C4

Specifications

Amps: 34
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 575
Amps: 34
IP/NEMA Rating: NEMA 1
Horsepower: 40
Volts AC: 575