ETN HVX030A1-4A1B1D3 HVX9000 IS Dri

Item #: 1004579

Cat #: HVX030A1-4A1B1D3

UPC: 782116203970

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 IS Drive-Std, 30 hp, Software, NEMA 1, 480 (380-500)V, Keypad, Input Opts: 3-Phase, EMC H, BC, Std boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 with D9 Connection, Frame 6, 46A

Overview

Eaton HVX 9000 IS Drive-Std, 30 hp, Software, NEMA 1, 480 (380-500)V, Keypad, Input Opts: 3-Phase, EMC H, BC, Std boards, Extended I/O Card: 6 DI, 1 ext +24V DC/EXT +24V DC, Comm: Siemens Apogee FLN, RS-232 with D9 Connection, Frame 6, 46A
Also known as: 782116203970, HVX030A1-4A1B1D3, CUTHVX030A14A1B1D3

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 46
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 46