ETN HVX030A1-4A1B1CA HVX9000 IS Dri

Item #: 1004575

Cat #: HVX030A1-4A1B1CA

UPC: 782116203956

Call for price
Company wide:
0 in stock
HVX 9000 IS Drive-Standard, 30 hp, Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Johnson Controls N2, Frame 6, 46A

Overview

HVX 9000 IS Drive-Standard, 30 hp, Software, NEMA 1, 480 (380-500)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, BC, Standard Boards, Extended I/O Card: 6 DI, 1 Ext +24V DC/EXT +24V DC, Comm: Johnson Controls N2, Frame 6, 46A
Also known as: 782116203956, HVX030A1-4A1B1CA, CUTHVX030A14A1B1CA

Specifications

Volts AC: 480
Horsepower: 40
IP/NEMA Rating: NEMA 1
Amps: 46
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 40
Amps: 46