ETN HVX030A1-2A1N1D3 HVX9000 IS Dri

Item #: 1004562

Cat #: HVX030A1-2A1N1D3

UPC: 782116217755

Call for price
Company wide:
0 in stock
Eaton HVX 9000 IS Drive-Std, 30 hp, Std Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Std Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, Frame Size - 7, 88A

Overview

Eaton HVX 9000 IS Drive-Std, 30 hp, Std Software, NEMA 1, 230 (208-240)V, Alpha-Numeric Keypad, Input Options: 3-Phase, EMC H, No BC, Std Boards, Communication: Siemens Apogee FLN, RS-232 with D9 Connection, Frame Size - 7, 88A
Also known as: 782116217755, HVX030A1-2A1N1D3, CUTHVX030A12A1N1D3

Specifications

Horsepower: 40
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 88
Horsepower: 40
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 88