ETN HVX03024BAPF HVX 9000 Enclosed

Item #: 1004538

Cat #: HVX03024BAPF

UPC: 782116588046

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Output Contactor, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Output Contactor, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116588046, HVX03024BAPF, CUTHVX03024BAPF

Specifications

Volts AC: 480
Horsepower: 40
Amps: 46
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 46
Horsepower: 40
IP/NEMA Rating: NEMA 12