ETN HVX03024BAP1 HVX 9000 Enclosed

Item #: 1004522

Cat #: HVX03024BAP1

UPC: 782116587926

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116587926, HVX03024BAP1, CUTHVX03024BAP1

Specifications

Volts AC: 480
Horsepower: 30
Amps: 46
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 46
Horsepower: 30
IP/NEMA Rating: NEMA 12