ETN HVX03024BACARB

Item #: 1004517

Cat #: HVX03024BACARB

UPC: 782116587902

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Options: Manual IOB Bypass Controller, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116587902, HVX03024BACARB, CUTHVX03024BACARB

Specifications

Volts AC: 480
Horsepower: 30
Amps: 46
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 46
Horsepower: 30
IP/NEMA Rating: NEMA 12