ETN HVX03024BAC2PG HVX 9000 Enclose

Item #: 1004503

Cat #: HVX03024BAC2PG

UPC: 782116588350

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 12, 480V, Internal Brake Chopper, Communication: Modbus, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116588350, HVX03024BAC2PG, CUTHVX03024BAC2PG

Specifications

Volts AC: 480
Horsepower: 30
Amps: 46
IP/NEMA Rating: NEMA 12
Volts AC: 480
Amps: 46
Horsepower: 30
IP/NEMA Rating: NEMA 12