ETN HVX03022AARB HVX9000 Enclosed D

Item #: 1004491

Cat #: HVX03022AARB

UPC: 782116545117

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Frame Size - 7, 88A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Frame Size - 7, 88A, Enclosure Size 2
Also known as: 782116545117, HVX03022AARB, CUTHVX03022AARB

Specifications

Volts AC: 30
Horsepower: 30
Amps: 88
IP/NEMA Rating: NEMA 2
Volts AC: 30
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 2