ETN HVX03022AAP1P3 HVX9000 Enclosed

Item #: 1004485

Cat #: HVX03022AAP1P3

UPC: 782116545087

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 7, 88A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Power: Fused Drive Isolation, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 7, 88A, Enclosure Size 2
Also known as: 782116545087, HVX03022AAP1P3, CUTHVX03022AAP1P3

Specifications

Volts AC: 30
Horsepower: 30
Amps: 88
IP/NEMA Rating: NEMA 2
Volts AC: 30
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 2