ETN HVX03022AACARB HVX9000 Enclosed

Item #: 1004479

Cat #: HVX03022AACARB

UPC: 782116545056

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size 2
Also known as: 782116545056, HVX03022AACARB, CUTHVX03022AACARB

Specifications

Volts AC: 30
Horsepower: 30
Amps: 88
IP/NEMA Rating: NEMA 2
Volts AC: 30
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 2