ETN HVX03022AACAP3 HVX9000 Enclosed

Item #: 1004477

Cat #: HVX03022AACAP3

UPC: 782116545032

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2
Also known as: 782116545032, HVX03022AACAP3, CUTHVX03022AACAP3

Specifications

Volts AC: 30
Horsepower: 30
Amps: 88
IP/NEMA Rating: NEMA 2
Volts AC: 30
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 2