HVX03022AAC2RB HVX9000 Enclosed Drive

Item #: 1004470

Cat #: HVX03022AAC2RB

UPC: 782116544981

Call for price
Company wide:
0 in stock
Documents & Guides
HVX03022AAC2RB HVX9000 Variable Frequency Drive, 30 HP, NEMA 2, 30V, 88 Amps, No Brake Chopper

Overview

HVX03022AAC2RB HVX9000 Variable Frequency Drive, 30 HP, NEMA 2, 30V, 88 Amps, No Brake Chopper
Also known as: 782116544981, HVX03022AAC2RB, CUTHVX03022AAC2RB

Specifications

Horsepower: 30
Type: Variable Frequency Drive
Amps: 88
IP/NEMA Rating: NEMA 2
Horsepower: 30
Amps: 88
Type: Variable Frequency Drive
IP/NEMA Rating: NEMA 2