ETN HVX03022AAC2P3 HVX9000 Enclosed

Item #: 1004468

Cat #: HVX03022AAC2P3

UPC: 782116544967

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Modbus, Power: Fused Drive Isolation, Frame Size - 7, 88A, Enclosure Size Is 2
Also known as: 782116544967, HVX03022AAC2P3, CUTHVX03022AAC2P3

Specifications

Volts AC: 30
Horsepower: 30
Amps: 88
IP/NEMA Rating: NEMA 2
Volts AC: 30
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 2