ETN HVX03022AAC2P1 HVX9000 Enclosed

Item #: 1004466

Cat #: HVX03022AAC2P1

UPC: 782116544943

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 7, 88A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 2, 30V, No Brake Chopper, Communication: OPTC2 Modbus, Options: Input Disconnect (HMCP) 100 kAIC, Frame Size - 7, 88A, Enclosure Size 2
Also known as: 782116544943, HVX03022AAC2P1, CUTHVX03022AAC2P1

Specifications

Volts AC: 30
Phase: 3
Horsepower: 30
Mounting: Surface
Volts DC: 30
Amps: 88
Size: Frame 7
IP/NEMA Rating: NEMA 2
Volts AC: 30
Horsepower: 30
Volts DC: 30
Size: Frame 7
Phase: 3
Mounting: Surface
Amps: 88
IP/NEMA Rating: NEMA 2