ETN HVX03021AACARB HVX9000 Enclosed

Item #: 1004449

Cat #: HVX03021AACARB

UPC: 782116539055

Call for price
Company wide:
0 in stock
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA - 2, 30V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size Is 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA - 2, 30V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size Is 2
Also known as: 782116539055, HVX03021AACARB, CUTHVX03021AACARB

Specifications

Volts AC: 30
Horsepower: 30
Amps: 88
IP/NEMA Rating: NEMA 2
Volts AC: 30
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 2