ETN HVX03014BAPGRB HVX 9000 Enclose

Item #: 1004431

Cat #: HVX03014BAPGRB

UPC: 782116588688

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Power: MotoRx (Up to 600 Ft.) 1000 V/uS DV/DT Filter, Options: Manual IOB Bypass Controller, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116588688, HVX03014BAPGRB, CUTHVX03014BAPGRB

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Amps: 46
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30
Amps: 46