ETN HVX03014BACAP1 HVX 9000 Enclose

Item #: 1004395

Cat #: HVX03014BACAP1

UPC: 782116588435

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Johnson Controls N2, Power: Input Disconnect (HMCP) 100 kAIC, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116588435, HVX03014BACAP1, CUTHVX03014BACAP1

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: Frame 6
Amps: 46
Phase: 3
Horsepower: 30
IP/NEMA Rating: NEMA 1
Amps: 46
Volts AC: 480
Mounting: Surface
Size: Frame 6