ETN HVX03014BAC2PF HVX 9000 Enclose

Item #: 1004387

Cat #: HVX03014BAC2PF

UPC: 782116588510

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Power: Output Contactor, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Power: Output Contactor, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116588510, HVX03014BAC2PF, CUTHVX03014BAC2PF

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Amps: 46
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30
Amps: 46