ETN HVX03014BAC2

Item #: 1004380

Cat #: HVX03014BAC2

UPC: 782116588664

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 46A, Enclosure Size 1

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 480V, Internal Brake Chopper, Communication: Modbus, Frame Size 6, 46A, Enclosure Size 1
Also known as: 782116588664, HVX03014BAC2, CUTHVX03014BAC2

Specifications

Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1
Amps: 46
Volts AC: 480
IP/NEMA Rating: NEMA 1
Horsepower: 30
Amps: 46