ETN HVX03012AARB HVX9000 Enclosed D

Item #: 1004378

Cat #: HVX03012AARB

UPC: 782116544912

Call for price
Company wide:
0 in stock
Documents & Guides
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 230V, No Brake Chopper, Frame Size 7, 88A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 230V, No Brake Chopper, Frame Size 7, 88A, Enclosure Size 2
Also known as: 782116544912, HVX03012AARB, CUTHVX03012AARB

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 88