ETN HVX03012AACARB HVX9000 Enclosed

Item #: 1004366

Cat #: HVX03012AACARB

UPC: 782116544851

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size 2
Also known as: 782116544851, HVX03012AACARB, CUTHVX03012AACARB

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 88