ETN HVX03012AACA HVX9000 Enclosed D

Item #: 1004359

Cat #: HVX03012AACA

UPC: 782116544790

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size is 2

Overview

Eaton HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 230V, No Brake Chopper, Communication: OPTC2 Johnson Controls N2, Frame Size - 7, 88A, Enclosure Size is 2
Also known as: 782116544790, HVX03012AACA, CUTHVX03012AACA

Specifications

Horsepower: 30
Volts AC: 230
IP/NEMA Rating: NEMA 1
Amps: 88
Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 230
Amps: 88