ETN HVX03011AARB HVX9000 Enclosed D

Item #: 1004349

Cat #: HVX03011AARB

UPC: 782116538911

Call for price
Company wide:
0 in stock
HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Frame Size 7, 88A, Enclosure Size 2

Overview

HVX 9000 Enclosed Drive, 30 hp, NEMA 1, 208V, No Brake Chopper, Frame Size 7, 88A, Enclosure Size 2
Also known as: 782116538911, HVX03011AARB, CUTHVX03011AARB

Specifications

Horsepower: 30
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 88
Horsepower: 30
Volts AC: 208
IP/NEMA Rating: NEMA 1
Amps: 88